Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Scroll Vacuum Pump
GSA_VASDP

Catalog No. 16108554 Shop All Labconco Corporation Products
Change view
Click to view available options
Flow Rate:
195 L/min.
Electrical Requirements:
115 V 50/60 Hz
Weight (Metric):
26.8 kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate Electrical Requirements Weight (Metric)
16-108-554 195 L/min. 115 V 50/60 Hz 26.8 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16-108-554 Supplier Labconco™ Supplier No. 7587000
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

For use with FreeZone™ Freeze Dry Systems - Oil-free, dry pumps requiring very little maintenance. Labconco™ Scroll Vacuum Pump is dry pump that use two spiral scrolls to compress air and vapors and move them toward exhaust.

  • Scroll recommended be changed every 40,000 hours of use
  • Handle water vapor better than most types of pumps and make significantly less noise during operation
  • Displacement capacity of 189 to 195L/min., dependng on the Hz of operation
  • Completely oil-free pumps with true hydrocarbon-free design
  • All models feature acid-resistant Chemraz™ valves and stainless steel fittings for corrosion-resistance
  • Have an inverter so voltage operation may be changed in field if needed
  • Vacuum outlet is 1.9cm (0.75 in.) OD
  • May be used with aqueous and solvent samples including acetonitrile, as well as concentration applications

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Max. Vacuum <7 x 10-3 mBar
Includes 115V and 230V power cords
Electrical Requirements 115 V 50/60 Hz
Depth (Metric) 50.8 cm
Weight (English) 59 lb.
Weight (Metric) 26.8 kg
Flow Rate 195 L/min.
Overall Height (English) 15 in.
Overall Height (Metric) 38.1 cm
Overall Width (English) 12 in.
Overall Width (Metric) 30.4 cm
Pump Type Vacuum Pump
Maximum Pressure 1 atm
For Use With (Equipment) FreeZone™ Freeze Dry Systems
Voltage 115 V
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.