Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SE-12 Fixed Angle Rotor

Catalog No. 27004 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
12 x 14 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
27-004 12 x 14 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 27-004 Supplier Thermo Scientific™ Supplier No. 27004

missing translation for 'validMainframeMsg'

Increase lab productivity with the high maximum speed and RCF of the autoclavable SE-12 Rotor.

Increase lab productivity with the high maximum speed and RCF of the autoclavable Thermo Scientific™ SE-12 Fixed Angle Rotor.

Compatible with:

Thermo Scientific Sorvall Evolution RC, RC-6 Plus centrifuge series

TRUSTED_SUSTAINABILITY

Specifications

Description SE-12 Fixed Angle Rotor
Material Aluminum
Type Fixed Angle Rotor
Capacity 12 x 14 mL
Max. RCF 70,450 x g
Max. Speed 26,000 rpm
Radius (Metric) 93.3 mm
Radius (Metric) Min. 38.1 mm
K Factor 335
Max. Tube Length 75 mm
Max. Tube Diameter 18 mm
Net Weight 9 lb. (4.1 kg)
For Use With (Equipment) Thermo Scientific Sorvall RC 6 Plus and Evolution RC Superspeed Centrifuges
Angle 40°
Certifications/Compliance Biocontainment Certified by CAMR, HPA, Porton Down, U.K.
Min. RCF 38,291 x g
Biocontainment Yes
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.