Learn More
Bolle Safety™ Sealed Universal Safety Goggles
Description
- Optimal fit thanks to its Wave technology
- PC/TPR co-injected frame with overflow chute
- Effortless pivoting faceguard
- Improved recyclability
- UV protection
- Scratch-resistant
- Anti-fog
Specifications
Specifications
| Lens Coating | Scratch-resistant, Anti-fog |
| Description | Sealed |
| Color | Black and White |
| Lens Tint | Clear |
| Product Type | Safety Goggles |
| Style | Clear with Neoprene Strap |
| Material | Polycarbonate |
| Disposable | Reusable |
| Lens Material | Polycarbonate |
| Frame Material | Polycarbonate |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.