Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Thermal Sealing Film, Pierceable

Catalog No. 14955164 Shop All Fisherbrand Products
Change view
Click to view available options
Adhesive:
None
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Adhesive
14-955-164 None
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-955-164
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Optically clear sealing film for qPCR, Pierceable, for most plate types.

  • Fast and consistent sealing
  • Optically clear for qPCr
  • Pierceable

Specifications

Color Clear
Material Plastic
Sterility Non-sterile
Autoclavable Not Autoclavable
Dimensions (L x W) 125 x 78 mm
Quantity 100 Pk.
Width (English) 3.07 in.
Width (Metric) 78 mm
Product Type Thermal Sealing Film
Product Line Fisherbrand
Adhesive None
Pierceable No
Fit for Purpose Certified Quality
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.