Learn More
Description
- Specifically designed to model the Earth's seasons
- Shows the exact location of day and night, with 24-hour meridians drawn on the globe's surface
- Useful for setting the time and date
- Features a smoked acrylic hood to aid in the day/night simulation
- Diameter: 6 in. (15.2cm)
Specifications
Specifications
| For Use With (Application) | Useful for setting the time and date |
| Diameter (Metric) | 15.24 cm |
| Diameter (English) | 6 in. |
| Product Type | Seasons Globe |
| Quantity | 1 Ea. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

