Learn More
Laxco™ SeBaCam Digital Microscope Cameras with SeBaView Software



SeBaCam™ microscopy cameras are designed for applications ranging from life science research to clinical. Models are available for documentation and image analysis for brightfield and fluorescence imaging. The included SebaView software is user-friendly and includes many advanced features.
$927.15 - $1678.95
Specifications
Type | Microscope Camera |
---|---|
Compatibility (Operating System) | Windows |
Connector Types | USB |
Dimensions (L x W x H) | 10.2 x 10.2 x 7.6 cm |
Material | Multiple |
Includes: Camera, SeBaView Software, USB Cable,
Catalog Number | Mfr. No. | Description | Voltage | Pixels | Sensor Types | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Voltage | Pixels | Sensor Types | Price | Quantity & Availability | ||
SEBACAM10C
![]() ![]() |
Laxco™
SEBACAM10C |
CMOS | 100/240 V | 10 MP | CCD |
Each for $1,678.95
|
|
||
SEBACAM5C
![]() ![]() |
Laxco™
SEBACAM5C |
CMOS | 5 V | 5.1 MP | CMOS |
Each for $927.15
|
|
||
SEBACAMC14C
![]() |
Laxco™
SEBACAMCOOL1.4C |
CCD, Color | 5 V | 1.4 MP | CCD | N/A | N/A | N/A | |
SEBACAMC14M
![]() |
Laxco™
SEBACAMCOOL1.4M |
CCD, Monochrome | 5 V | 1.4 MP | CCD | N/A | N/A | N/A | |
Description
SeBaCam5/10/14c- CMOS sensor
- 5.1mp, 10mp, 14mp options
- USB3.0 interface (USB2.0 compatible)
- Excellent color reproduction
- High speed
- High resolution
- Color and monochrome options
- CCD sensor
- 1.4mp
- 6.45 μm pixel size
- USB3.0 interface (USB2.0 compatible)
- Peltier cooled
- Great for fluorescence and low light applications
- User-friendly interface
- View, capture and analyze images
- Measurement, segmentation, and counting tools
- Extended depth of focus imaging
- Manual image stitching
- Multi-channel fluorescence overlay
- Microsoft™ Windows™ XP / Vista / 7/8/10 (32 & 64 bit)
Warranty and Services
5 year mechanical/optical defects, 1 year electrical
Specifications
Microscope Camera | |
USB | |
Multiple |
Windows | |
10.2 x 10.2 x 7.6 cm | |
5 years optical and mechanical, 1 year electrical from date of purchase |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.