Learn More
Description
- Secure Click™ connection style enables quick, and simple connection of cartridges, filters
- Dual-flow provides easier breathing and greater comfort
- NIOSH-approved protection against certain organic vapors, gases, and non-oil based particulates
- Swept-back design enhances field of view and comfort
- For workplace, and occupational applications only
Specifications
Specifications
| Cartridge Type | Multi-Gas, Vapor |
| Certifications (NIOSH) | NIOSH-approved |
| Connection Type | Secure Click™ |
| Color | Olive/Magenta |
| Filter Type | P100 |
| Product Type | Cartridge/Filter Combination |
| For Use With (Application) | Seal Coatings |
| For Use With (Equipment) | 3M™ Secure Click™ Facepieces |
| Includes | 30 Filter Pairs |
| Model | D80926 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.