Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ Secure Click™ Filter Retainer
Shop All 3M Products
Click to view available options
:
D7N11, and D7P71 Particulate Filters
Description
- Designed to hold 3M™ Secure Click™ Particulate Filters D7N11 and D7P71
- Works with 3M™ Secure Click™ Cartridges D8000 Series
- Use one D701 filter retainer per D8000 Series cartridge
- Allows for replacement of filters prior to change out of cartridges for cost savings
- Change 3M™ respirator filters in accordance with a well-documented change-out schedule or anytime the filters are dirty, damaged, or difficult to breathe through
- For workplace and occupational use only
Specifications
Specifications
| Color | Clear |
| Material | Silicone |
| Product Type | Filter Retainer |
| For Use With (Equipment) | D7N11, and D7P71 Particulate Filters |
| Holds | 3M™ Secure Click™ Particulate Filters D7N11 and D7P71 |
| Quantity | 100/Cs. |
| Dimensions (L x W x H) | 18 x 9 x 1 mm |
| Weight (Metric) | 12 g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction