Learn More
Description
- Secure Click™ connection enables the quick and simple connection of filters
- Nuisance levels refer to concentrations not exceeding OSHA PEL, or other applicable government exposure limits, whichever is lower
- Dual-flow cartridges allow for easier breathing and greater comfort
- Swept-back design provides enhanced field of view and comfort
- For workplace and occupational applications only
Specifications
Specifications
| Certifications (NIOSH) | NIOSH-approved |
| Connection Type | Secure Click™ |
| Color | Magenta |
| Filter Type | P100 |
| For Use With (Application) | Mold Remediation |
| For Use With (Equipment) | 3M™ Secure Click™ Half Facepiece Reusable Respirators HF-800 Series |
| Includes | 50 Filter Pairs |
| Model | D3097 |
| Dimensions (L x W x H) | 120 x 105 x 25 mm |
| Weight (Metric) | 18 g |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.