Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Secure Click™ Nuisance Level Cartridges and Filters

Catalog No. 19072231 Shop All 3M Products
Change view
Click to view available options
Color:
Magenta
White
Yellow
Filter Type:
P100
P95
Weight (Metric):
14 g
15 g
18 g
20 g
21 g
Model:
D3071
D3076HF
D3078
D3091
D3096
D3097
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Filter Type Weight (Metric) Model
19-072-231 Magenta P100 15 g D3091
19-072-233 Magenta P100 18 g D3096
19-072-221 Magenta P100 18 g D3097
19-072-230 White P95 14 g D3071
19-072-235 White P95 21 g D3078
19-072-232 Yellow P95 20 g D3076HF
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-072-231 Supplier 3M™ Supplier No. 7100213359
Add to Cart
Add to Cart

Secure Click™ nuisance level cartridges and filters are NIOSH-approved for certain oil and non-oil based airborne particulate contaminants when used with 3M™ Secure Click™ facepieces.

  • Secure Click™ connection enables the quick and simple connection of filters
  • Nuisance levels refer to concentrations not exceeding OSHA PEL, or other applicable government exposure limits, whichever is lower
  • Dual-flow cartridges allow for easier breathing and greater comfort
  • Swept-back design provides enhanced field of view and comfort
  • For workplace and occupational applications only
TRUSTED_SUSTAINABILITY

Specifications

Certifications (NIOSH) NIOSH-approved
Connection Type Secure Click™
Color Magenta
Filter Type P100
For Use With (Application) Mold Remediation
For Use With (Equipment) 3M™ Secure Click™ Half Facepiece Reusable Respirators HF-800 Series
Includes 50 Filter Pairs
Model D3091
Dimensions (L x W x H) 120 x 105 x 25 mm
Weight (Metric) 15 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.