Learn More
Description
- The adjustable ratchet temples provides angle adjustment points on the temple to help create a secure and personalized fit
- Pressure Diffusion Temple (PDT) Technology helps diffuse pressure over the ear for a secure and comfortable fit
- Soft touch nosepiece to help provide all-day comfort
- Polycarbonate Lenses absorb 99.9% of UVA and UVB rays
- Meets the requirements of ANSI Z87.1-2015 Standard as an Impact Rated Spectacle
- 3M Catalog# SF3701, SF3702, SF3703, SF3707
Specifications
Specifications
| Lens Coating | Anti-fog |
| Description | Browguard |
| Lens Tint | Gray |
| Product Type | Protective eyewear |
| For Use With (Application) | Automotive, Machining, Transportation, Sawing, Riveting |
| Frame Color | Clear |
| No. per Case | 10/Cs. |
| Model | SF3702XSGAF-BLU |
| Size | Universal |
| Temple Style | 3M™ Pressure Diffusion Temple Technology |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.