Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ SecureFit™ 3700 Series Safety Glasses
3M™ SecureFit™ 3700 Series Safety Glasses with Pressure Diffusion Temple (PDT) technology
$199.89 - $361.50
Specifications
Certifications/Compliance | ANSI Z87.1-2015 |
---|---|
Product Type | Safety Glasses |
For Use With (Application) | Pharmaceuticals, Oil and Gas, Machine Operations, Law Enforcement, Chemical Handling, Food and Beverage Manufacturing, Riveting, Assembly, Construction, Sub Applications, Pouring and Casting, Chemicals, General Manufacturing, Sawing, Mining, Facility, Maintenance, UV Protection, Primary Metals, Remediation, Chiseling, Aviation, Machining, Automotive, Demolition, Transportation, Masonary, Drilling, Grinding, Food and Beverage, Power Fastening |
Frame Color | Clear |
No. per Case | 10/Cs. |
Catalog Number | Mfr. No. | Lens Tint | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Tint | Price | Quantity & Availability | |||||
19-072-207
|
3M™
7100221209 |
Blue |
Case of 10 for $287.20
|
|
|||||
19-072-212
|
3M™
7100222922 |
Shade 1.7, Gray |
Case of 10 for $361.50
|
|
|||||
19-072-211
|
3M™
7100220175 |
IR/UV 5.0, Gray |
Case of 10 for $361.50
|
|
|||||
19-072-209
|
3M™
7100221021 |
Orange |
Case of 10 for $199.89
|
|
|||||
Description
- Pressure Diffusion Temple (PDT) Technology helps diffuse pressure over the ear for a secure and comfortable fit
- Adjustable Ratchet Temples provide five adjustment points on the temple to help create a secure and personalized fit
- A soft touch nosepiece helps provide longwearing comfort
- Predominantly used with other application specific PPE
Specifications
ANSI Z87.1-2015 | |
Pharmaceuticals, Oil and Gas, Machine Operations, Law Enforcement, Chemical Handling, Food and Beverage Manufacturing, Riveting, Assembly, Construction, Sub Applications, Pouring and Casting, Chemicals, General Manufacturing, Sawing, Mining, Facility, Maintenance, UV Protection, Primary Metals, Remediation, Chiseling, Aviation, Machining, Automotive, Demolition, Transportation, Masonary, Drilling, Grinding, Food and Beverage, Power Fastening | |
10/Cs. | |
Polycarbonate | |
UV400 |
Safety Glasses | |
Clear | |
3M Pressure Diffusion Temple Technology (PDT) | |
Polycarbonate | |
Frameless |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title