Learn More
Description
- Contoured brow guard rests comfortably against forehead and helps provide additional coverage from flying particles
- Features proprietary 3M™ Pressure Diffusion Temple Technology which helps diffuse pressure over the ear for a secure, comfortable fitContoured brow guard rests comfortably against forehead and helps provide additional coverage from flying particles
- Enhanced temple comfort without compromising the security of fit across diverse workforcesContoured brow guard rests comfortably against forehead and helps provide additional coverage from flying particles
- Soft nosepiece to help reduce slippageContoured brow guard rests comfortably against forehead and helps provide additional coverage from flying particles
- Applied on both sides of the lens, 3M™ Scotchgard™ Anti-fog is a long-lasting coating that provides better fog and scratch resistance when compared to traditional anti-fog coatings
- 3M Catalog# SF401XAF-GRN, SF401XAS-GRN, SF401XSGAF-BLU, SF401XSGAF-GRN, SF401XSGAF-WHT, SF402XAF-GRN, SF402XAS-GRN, SF402XSGAF-BLU, SF403XSGAF-YEL, SF407XSGAF-BLU, SF409XAS-PNK, SF416XAS-BLK
Specifications
Specifications
| Lens Coating | Anti-fog |
| Certifications/Compliance | ANSI Z87.1-2015 |
| Lens Tint | Clear |
| Product Type | Protective Eyewear |
| Frame Color | Blue and Gray |
| Model | SF402XSGAF-BLU |
| No. per Pack | 20/Pk. |
| Temple Style | Pressure Diffusion Temple Technology |
| Lens Material | Polycarbonate |
| Frame Material | Polycarbonate |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.