Learn More
Description
- Features proprietary 3M™ Pressure Diffusion Temple Technology which helps diffuse pressure over the ear for a secure, comfortable fit
- Scotchgard™ Anti-fog Coating lasts longer than traditional anti-fog coatings, helping to increase eyewear performance in wet and steamy environments
- The proprietary coating retains its effectiveness for at least 25 washings, allowing workers to wear their eyewear longer
- Workers can feel confident wearing Scotchgard™ Anti-Fog coated eyewear because it meets the requirements of ANSI Z87.1.2015
- +2.0 diopter combining eye protection with reading enhancement
- Meets the requirements of ANSI Z87.1-2015 Standard as an Impact Rated spectacle
- Grey polycarbonate lens absorbs 99.9% UVA & UVB rays
- 3M Catalog# SF620GSGAF , 3M Catalog# SF620SGAF
Specifications
Specifications
| Lens Coating | Anti-fog, UV-treated |
| Lens Type | Magnifying |
| Certifications/Compliance | ANSI Z87.1-2015 |
| Lens Tint | Gray |
| Product Type | Safety Glasses |
| Frame Color | Gray |
| Magnification Power | +2.00 |
| Model | SF620GSGAF |
| No. per Pack | 20/Pk. |
| Temple Style | SecureFit™ |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.