Learn More
Description
- Anti-Scratch coating
- Meets the requirements of ANSI Z87.1-2015 Impact Standard
- Predominately used with other PPE for cutting, brazing and soldering, metal making, furnace work and open flame applications
- Polycarbonate lens absorbs 99.9% UVA & UVB
- 3M Catalog# SF650AS
Specifications
Specifications
| Lens Coating | Scratch-resistant, UV-treated |
| Certifications/Compliance | ANSI Z87.1-2015 |
| Lens Tint | Shade 5 |
| Product Type | Safety glasses |
| Frame Color | Gray |
| Model | SF650AS |
| No. per Pack | 20/Pk. |
| Temple Style | SecureFit™ |
| Lens Material | Polycarbonate |
| Frame Material | Plastic |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.