Learn More
Description
- Need to stock multiple frame sizes at work sites eliminated by self-adjusting feature
- Secure, snug fit prevents slippage even during motion
- Anti-fog coating ensures moisture free lenses in hot and humid conditions
- Anti-scratch coating protects lenses from scratches, nicks and scrapes
- Polycarbonate lenses absorb 99.9% UVA and UVB up to 380nm
- 3M Catalog# SF201AF, SF201AS, SF202AF, SF202AS, SF203AF
Compliance
Meets ANSI Z87.1-2015 and CSA Z94.3 standards.
Specifications
Specifications
| Lens Coating | Scratch-resistant |
| Certifications/Compliance | ANSI Z87.1-2015, CSA Z94.3 |
| Lens Tint | Gray |
| Model | SF202AS |
| No. per Pack | 20/Pk. |
| Temple Style | Proprietary self-adjusting 3M Pressure Diffusion Temple Technology |
| Lens Material | Polycarbonate |
| Frame Type | Frameless |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.