Learn More
Description
- 3M Pressure Diffusion Technology allows temples to naturally adjust to individual head sizes eliminating the need to stock multiple frame sizes at worksites
- Secure, snug fit keeps eyewear in place without slippage even when the person is in motion
- Polycarbonate lenses absorb 99.9% UVA and UVB up to 380 nm and meet the requirements of CSA Z94.3 and ANSI Z87.1-2015
- SecureFit™ Alternate fit protective eyewear expands the fit of eyewear to multiple face shapes and sizes with unique design adjustments such as lens angling angled to help accommodate high cheekbone structure and soft nose pads designed to help fit securely on a low nose bridge.
Specifications
Specifications
| Certifications/Compliance | ANSI Z87.1-2015, CSA Z94.3 |
| Lens Tint | Clear |
| Product Type | Safety Glasses |
| For Use With (Application) | Assembly, Masonary, UV Protection, Sawing, Sanding, Riveting, Remediation, Power Fastening, Pouring/Casting, Painting, Machining, Chipping, Machine Operations, Grinding, Facility Maintenance, Electrical, Drilling, Demolition, Cleaning, Chiseling, Welding |
| Frame Color | Clear |
| No. per Case | 20/Cs. |
| Model | SF301AS |
| Temple Style | 3M Pressure Diffusion Temple Technology |
| Temple Color | Clear |
| Lens Material | Polycarbonate |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.