Learn More
Description
- Works with a variety of 3M faceshields, earmuffs, and other accessories.
- Meets ANSI Z89.1.
- Climbing helmet-inspired design.
- Customize your fit with multiple levels of vertical adjustment.
- Optional vents on sides and back are designed to allow airflow through the hard hat
- 3M Catalog# X5001, X5002, X5003, X5004, X5005, X5007, X5012, X5014
Specifications
Specifications
| Certifications/Compliance | ANSI/ISEA Z89.1-2014 Type 1 |
| Color | White |
| For Use With (Application) | Forestry; Construction; Oil and gas |
| Material | ABS |
| Model | X5001VX-ANSI |
| Product Type | Safety Helmet |
| Quantity | 4/Cs. |
| Size | One Size Fits Most |
| Style | Climbing helmet-inspired design |
| Suspension Type | Pressure Diffusion 6 Point Ratchet |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.