Learn More
LifeSecure™ SecurEvac™ 30-Person Easy-Roll Evacuation and Shelter-In-Place Survival Kit

Shop All Life Secure Products


Description
- Equipped with emergency instructions, search and rescue supplies and tools, dust masks for easier breathing, first aid, water, food, and items that provide warmth, shelter, communication, light, and sanitation
- Folding emergency toilet
Specifications
Specifications
| Product Type | Emergency Kit |
| Color | Blue, Orange |
| Material | Polyester |
| Dimensions (L x W x H) | 14 x 13 x 21 in. |
| Height (Metric) | 53.34 cm |
| Length (Metric) | 35.56 cm |
| Weight (English) | 31 lb. |
| Weight (Metric) | 14.06 kg |
| Width (Metric) | 33.02 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.