Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Phenomenex™ SecurityGuard PREP Cartridge

Catalog No. 502398895 Shop All Phenomenex Products
Encompass
Change view
Click to view available options
Diameter (Metric):
21.2 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
50-239-8895 21.2 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 50-239-8895 Supplier Phenomenex™ Supplier No. AJ08624
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

SecurityGuard PREP Cartridge Lux Cellulose-3, 15 x 21.2mm ID
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 21.2 mm
Diameter (Metric) Inner 21.2 mm
Material Cellulose
Technique HPLC
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.