Learn More
Phenomenex™ SecurityGuard™ PREP Chiral HPLC Cartridges, Lux i-Cellulose-5
Shop All Phenomenex Products
Description
- SecurityGuard™ PREP Cartridges for use with Chiral HPLC columns
- All columns are 15 mm in length
Specifications
Specifications
| Quantity | 1 Ea. |
| Particle Size | Proprietary |
| Length (Metric) | 15 mm |
| Type | Guard Cartridge |
| Diameter (Metric) Inner | 30 mm |
| Stationary Phase | Lux i-Cellulose-5 |
| Technique | Chiral HPLC |
| Column Type | Guard Column |
| Product Line | SecurityGuard |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.