Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Phenomenex™ SecurityGuard™ PREP Hydrophilic Interaction HPLC Cartridges, Core-Shell HILIC

Catalog No. 502399328 Shop All Phenomenex Products
Encompass
Change view
Click to view available options
Diameter (Metric) Inner:
21.2 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
50-239-9328 21.2 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 50-239-9328 Supplier Phenomenex™ Supplier No. AJ09277
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

SecurityGuard™ PREP Cartridges for use with Hydrophilic Interaction HPLC Columns.

  • Product: SecurityGuard PREP Cartridge
  • Length (Metric): 15 mm
  • Diameter (Metric) Inner: 21.2 mm
  • Stationary Phase: Core-Shell HILIC
  • Technique: Hydrophilic Interaction HPLC
TRUSTED_SUSTAINABILITY

Specifications

Quantity 1 Ea.
Particle Size Proprietary
Length (Metric) 15 mm
Type Guard Cartridge
Diameter (Metric) Inner 21.2 mm
Stationary Phase Core-Shell HILIC
Technique Hydrophilic Interaction HPLC
Column Type Guard Column
Product Line SecurityGuard
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.