Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Phenomenex™ SecurityGuard™ PREP Reverse Phase HPLC Cartridges, AQ C18

Catalog No. 502400367 Shop All Phenomenex Products
Encompass
Change view
Click to view available options
Diameter (Metric) Inner:
21.2 mm
30 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
50-240-0367 30 mm
50-240-0026 21.2 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 50-240-0367 Supplier Phenomenex™ Supplier No. AJ08305
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

SecurityGuard™ PREP Cartridges for use with Reverse Phase HPLC columns.

  • SecurityGuard™ PREP Cartridges for use with Reverse Phase HPLC columns
  • All columns are 15 mm in length
TRUSTED_SUSTAINABILITY

Specifications

Quantity 1 Ea.
Particle Size Proprietary
Length (Metric) 15 mm
Type Guard Cartridge
Diameter (Metric) Inner 30 mm
Stationary Phase AQ C18
Technique Reverse Phase HPLC
Column Type Guard Column
Product Line SecurityGuard
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.