Learn More
Phenomenex™ SecurityGuard™ PREP Reverse Phase HPLC Cartridges, Core-Shell Biphenyl
Shop All Phenomenex Products
Description
- SecurityGuard™ PREP Cartridges for use with Reverse Phase HPLC columns
- All columns are 15 mm in length
Specifications
Specifications
| Quantity | 1 Ea. |
| Particle Size | Proprietary |
| Length (Metric) | 15 mm |
| Type | Guard Cartridge |
| Diameter (Metric) Inner | 21.2 mm |
| For Use With (Equipment) | Standard core-shell biphenyl HPLC columns |
| Stationary Phase | Core-Shell Biphenyl |
| For Use With (Application) | Column protection |
| Technique | Reverse Phase HPLC |
| Column Type | Guard Column |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.