Learn More
Phenomenex™ SecurityGuard™ PREP Reversed Phase HPLC Cartridges, Core-Shell PFP
Shop All Phenomenex Products
Description
- Product: SecurityGuard PREP Cartridge
- Length (Metric): 15 mm
- Diameter (Metric) Inner: 21.2 mm
- Stationary Phase: Core-Shell PFP
- Technique: Reversed Phase HPLC
Specifications
Specifications
| Quantity | 1 Ea. |
| Particle Size | Proprietary |
| Length (Metric) | 15 mm |
| Type | Guard Cartridge |
| Diameter (Metric) Inner | 21.2 mm |
| Stationary Phase | Core-Shell PFP |
| Technique | Reverse Phase HPLC |
| Column Type | Guard Column |
| Product Line | SecurityGuard |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.