Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Phenomenex™ SecurityGuard™ ULTRA Guard Cartridges, UHPLC Biphenyl, 4.6 mm ID

Catalog No. 502398199 Shop All Phenomenex Products
Encompass
Change view
Click to view available options
Diameter (Metric) Inner:
4.6 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
50-239-8199 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 50-239-8199 Supplier Phenomenex™ Supplier No. AJ09207
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

SecurityGuard™ ULTRA Guard Cartridges, UHPLC Biphenyl, 4.6 mm ID

  • SecurityGuard™ ULTRA Guard Cartridges
  • UHPLC Biphenyl
  • 4.6 mm ID
TRUSTED_SUSTAINABILITY

Specifications

Quantity 3/Pk
Particle Size Proprietary
Length (Metric) 2 mm
Type Guard Cartridge
Diameter (Metric) Inner 4.6 mm
Stationary Phase Biphenyl
Technique Reverse Phase HPLC
Product Line SecurityGuard ULTRA
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.