Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corepoint Scientific™ Select™ Solid Door Laboratory and Pharmacy Refrigerator, 24 cu. ft.
SDP

Catalog No. 22650716 Shop All Nor-Lake Scientific Products
Change view
Click to view available options
Plug Type:
NEMA 5-15
NEMA 6-15
Power inlet (IEC 60320) module
Electrical Requirements:
115 V 60 Hz
230 V 50 Hz
230 V 60 Hz
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type Electrical Requirements
22-650-716 Power inlet (IEC 60320) module 230 V 50 Hz
22-650-714 NEMA 5-15 115 V 60 Hz
22-650-715 NEMA 6-15 230 V 60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 22-650-716 Supplier Corepoint Scientific™ Supplier No. NSSR241WWW/5

missing translation for 'validMainframeMsg'

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Advanced engineered design of the Select™ Solid Door Laboratory and Pharmacy Refrigerator incorporates latest in cabinet, refrigeration, temperature control and monitoring features to meet the demanding requirements for scientific and

Corepoint Scientific™ Select™ Laboratory and Pharmacy Freezers provide energy-efficient, convenient, safe and reliable performance for optimal storage temperature environments necessary for a wide range of life science, pharmacy, biological, medical, clinical, and industrial applications.

Temperature Control and Monitoring Features

  • Digital 4 × 20 character LCD display microprocessor temperature controller
  • Adjustable temperature from 2° to 10°C (factory preset at 4°C)
  • Audible and visual Hi/Lo temperature alarm
  • Remote alarm contacts
  • Continuous product temperature display
  • Three sensor system: two product, one air
  • Door ajar alarm, audible and visual
  • Password protection setpoints and factory settings
  • 100-Event alarm logging
  • Integrated Hi/Lo product temperature alarm test
  • Digital calibration air and product
  • Real-time clock with date and time display
  • Door opening counter with 24 hr. automatic reset
  • Adjustable alarm beep or constant on (ke pad selectable)
  • Condenser/compressor, fan motor, defrost run time monitors
  • Sensor failure alarm

Cabinet and Refrigeration Features

  • Exterior cabinet front, sides and back painted white
  • Exterior cabinet top and bottom galvanized steel
  • Interior cabinet liner painted white
  • Cabinet is foamed-in-place with CFC-free high-density polyurethane foam insulation
  • Self-closing doors with hold open feature
  • Key door lock(s) (two keys)
  • Three coated wire shelves per door section
  • Interior light, switch activated
  • Air-cooled condensing unit
  • Top-mounted forced air refrigeration system
  • Automatic defrost and condensate evaporation

24.0 cu. ft. (600L) Models:

  • Three shelves
  • Four casters
  • Interior D x W x H: 30 × 23.5 × 59 in. (76 × 59 × 149 cm)
  • Exterior L x W x H: 34.875 × 27,5 × 79.625 in. (88 × 69 × 202 cm)
  • Shipping weight: 365 lb. (165 kg)

Warranty and Services

24 months parts and labor, 5 year compressor (U.S. and Canada), 18 months parts (International)

Specifications

Type Laboratory and Pharmacy Refrigerator
Capacity (English) 24 cu. ft.
Capacity (Metric) 600 L
Temperature Range 2°C to 10°C
Temperature Sensor Microprocessor
Refrigerant R134a
No. of Doors 1
Shelves 3
Cabinet Material Stainless Steel
Exterior Finish Painted
Insulation CFC-free foamed-in HDPF
Certifications/Compliance cUL, UL
Casters Yes
Ports 1 in. dia. Sensor access
Defrost Automatic
Monitoring Options Alarm
Dimensions (D x W x H) Interior 30 x 23.5 x 59 in. (76 x 59 x 149 cm)
Dimensions (L x W x H) Exterior 34.88 x 27.5 x 79.6 in. (88 x 70 x 202 cm)
Depth (English) Interior 30 in.
Depth (Metric) Interior 76 cm
Height (English) Exterior 79.6 in.
Height (English) Interior 59 in.
Height (Metric) Exterior 202 cm
Height (Metric) Interior 149 cm
Length (English) Exterior 34.88 in.
Length (Metric) Exterior 88 cm
Width (English) Exterior 27.5 in.
Width (English) Interior 23.5 in.
Width (Metric) Exterior 70 cm
Width (Metric) Interior 59 cm
Diameter (English) 6 in.
Diameter (Metric) 15 cm
Amperage 8.6 A
Plug Type Power inlet (IEC 60320) module
Voltage 230 V
Electrical Requirements 230 V 50 Hz
Frequency 50 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.