Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Self-Adhesive Labels
SCI_ED

Catalog No. S41757
Change view
Click to view available options
Quantity:
1000/Pk.
Size (English):
0.75 x 0.50 in.
0.75 x 1.00 in.
0.87 x 0.87 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Size (English)
S41757 1000/Pk. 0.75 x 0.50 in.
S41758 1000/Pk. 0.87 x 0.87 in.
S41759 1000/Pk. 0.75 x 1.00 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S41757 Supplier Swan Label and Tag Supplier No. 11863B
Add to Cart
Add to Cart

Labels stick to almost any surface without moistening

  • Sticks to almost any surface without moistening
  • Easily marked with pencil, pen, ball-point or felt-tip marker
  • Latex-impregnated paper with adhesive backing
  • Conforms to rounder surfaces. Easily removed in one piece without residue
  • Rectangular, plain white

Specifications

Adhesive Type Self-adhesive
Color White
Format Label
Material Paper
Product Type Self Adhesive Label
For Use With (Application) General purpose
Quantity 1000/Pk.
Shape Rectangle
Size (English) 0.75 x 0.50 in.
Length (English) 0.75 in.
Length (Metric) 19.05 mm
Width (English) 0.5 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.