Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pyramex™ Self-Extinguishing Safety Vests

Catalog No. 19555488 Shop All Pyramex Safety Products Products
Change view
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-555-488 Medium
19-555-487 Large
19-555-493 X-Large
19-555-489 2X-Large
19-555-490 3X-Large
19-555-491 4X-Large
19-555-492 5X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 19-555-488 Supplier Pyramex™ Supplier No. RVZ2110SEM
Add to Cart
Add to Cart
This item is not returnable. View return policy

Pyramex™ Self-Extinguishing Safety Vests with ANSI/ISEA 107-2015 safety compliance

  • Vest is not fire resistant but it will self-extinguish
  • Zipper closure
  • One 2 in. silver reflective stripe applied horizontally across lower chest
  • Two 2 in. silver reflective stripes run vertically from top of horizontal stripes, over shoulders to top of back side horizontal stripe
  • Outside left chest pocket measures 5.5 x 6.5 in.
  • Inside right patch pocket measures 7.5 x 7.5 in.

Specifications

Closure Type Zipper
Certifications/Compliance ANSI/ISEA 107-2015, Type R - Class 2
Color Hi-vis Lime
Size Medium
Material Polyester Mesh
Size (English) Chest 38 to 40 in.
No. of Pockets 2
Tape Type China Brand Silver
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.