Learn More
Description
- Vest is not fire resistant but it will self-extinguish
- Zipper closure
- One 2 in. silver reflective stripe applied horizontally across lower chest
- Two 2 in. silver reflective stripes run vertically from top of horizontal stripes, over shoulders to top of back side horizontal stripe
- Outside left chest pocket measures 5.5 x 6.5 in.
- Inside right patch pocket measures 7.5 x 7.5 in.
Specifications
Specifications
| Closure Type | Zipper |
| Certifications/Compliance | ANSI/ISEA 107-2015, Type R - Class 2 |
| Color | Hi-vis Lime |
| Size | 4X-Large |
| Material | Polyester Mesh |
| Size (English) Chest | 58 to 60 in. |
| No. of Pockets | 2 |
| Tape Type | China Brand Silver |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.