Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products Self Seal Tyvek™ Steam Sterilization Pouches
SDP

Catalog No. 19990024
Change view
Click to view available options
Dimensions (L x W):
35.25 x 16 in.
6 x 2 in.
6 x 3 in.
8 x 3 in.
8 x 3.5 in.
8 x 6.125 in.
9 x 2.5 in.
10 x 5 in.
10 x 8 in.
12 x 6 in.
13 x 7 in.
15 x 4 in.
15 x 8.125 in.
18 x 8 in.
22 x 4 in.
28 x 6 in.
32 x 6 in.
34 x 8 in.
35 x 6 in.
12 x 10 in.
14 x 12 in.
17 x 12 in.
17 x 16 in.
20 x 10.125 in.
20 x 15 in.
22 x 18 in.
24 x 14 in.
26 x 16 in.
26 x 24 in.
30 x 24 in.
32 x 16 in.
35 x 24 in.
32 product options available for selection
Product selection table with 32 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-990-024 6 x 3 in.
19-990-022 6 x 2 in.
19-990-025 8 x 3 in.
19-990-026 8 x 3.5 in.
19-990-030 8 x 6.125 in.
19-990-023 9 x 2.5 in.
19-990-029 10 x 5 in.
19-990-036 10 x 8 in.
19-990-031 12 x 6 in.
19-990-040 12 x 10 in.
19-990-035 13 x 7 in.
19-990-042 14 x 12 in.
19-990-027 15 x 4 in.
19-990-037 15 x 8.125 in.
19-990-043 17 x 12 in.
19-990-046 17 x 16 in.
19-990-038 18 x 8 in.
19-990-041 20 x 10.125 in.
19-990-045 20 x 15 in.
19-990-028 22 x 4 in.
19-990-050 22 x 18 in.
19-990-044 24 x 14 in.
19-990-047 26 x 16 in.
19-990-051 26 x 24 in.
19-990-032 28 x 6 in.
19-990-052 30 x 24 in.
19-990-033 32 x 6 in.
19-990-048 32 x 16 in.
19-990-039 34 x 8 in.
19-990-034 35 x 6 in.
19-990-053 35 x 24 in.
19-990-049 35.25 x 16 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 32 options available.
32 options
Catalog No. 19-990-024 Supplier Keystone Cleanroom Products Supplier No. BBMGTVKSS0306
Add to Cart
Add to Cart

Self Seal Tyvek™ Steam Sterilization Pouches provide an excellent barrier from microbial contamination.

  • Great choice for equipment parts that are heavy, have sharp edges, or packaging that requires surface sanitization post-sterilization
  • DuPont Tyvek™/Polyester-based flexible film is lint-free, moisture and puncture resistant, extremely tough, and designed to be autoclaved
  • The Tyvek™ side offers high breathability while providing an excellent barrier from microbial contamination
  • The clear film side offers excellent clarity along with strength and durability
  • These bags feature a medical grade adhesive strip for convenient self-sealing
  • Each pouch has a CLASS A process indicator, which changes from pink to dark brown when exposed to steam
  • When the peel-able seals are opened, virtually no airborne particulates are generated
  • Recommended for sterilization of pharmaceutical equipment
  • Manufactured and packaged in controlled cleanroom environment
  • Eliminates the need for the use and validation of a Heat Sealer

Specifications

Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance (COC)
Closure Type Self-seal
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Quantity 1000/Pk.
Dimensions (L x W) 6 x 3 in.
Length (English) 6 in.
Width (English) 3 in.
Product Type Autoclave Bag
Length (Metric) 15.2 cm
Width (Metric) 7.6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.