Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products Self-Sealing 1422A Tyvek™ Autoclave Bag with Steam Indicator, 7 to 12 in. wide
SDP

Catalog No. 19990468
Change view
Click to view available options
Length (English):
7 in.
9 in.
11 in.
12 in.
13 in.
14 in.
15 in.
16 in.
18 in.
20 in.
22 in.
24 in.
28 in.
30 in.
32 in.
34 in.
36 in.
40 in.
42 in.
46 in.
48 in.
56 in.
62 in.
Width (English):
7 in.
8 in.
9.5 in.
10 in.
12 in.
32 product options available for selection
Product selection table with 32 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English)
19-990-468 9 in. 7 in.
19-990-467 7 in. 7 in.
19-990-469 13 in. 7 in.
19-990-470 11 in. 8 in.
19-990-471 15 in. 8 in.
19-990-472 20 in. 8 in.
19-990-473 12 in. 9.5 in.
19-990-474 15 in. 10 in.
19-990-475 18 in. 10 in.
19-990-476 20 in. 10 in.
19-990-477 22 in. 10 in.
19-990-478 24 in. 10 in.
19-990-479 30 in. 10 in.
19-990-480 48 in. 10 in.
19-990-481 56 in. 10 in.
19-990-482 62 in. 10 in.
19-990-483 12 in. 12 in.
19-990-484 14 in. 12 in.
19-990-485 16 in. 12 in.
19-990-486 18 in. 12 in.
19-990-487 20 in. 12 in.
19-990-488 22 in. 12 in.
19-990-489 24 in. 12 in.
19-990-490 28 in. 12 in.
19-990-491 30 in. 12 in.
19-990-492 32 in. 12 in.
19-990-493 34 in. 12 in.
19-990-494 36 in. 12 in.
19-990-495 40 in. 12 in.
19-990-496 42 in. 12 in.
19-990-497 46 in. 12 in.
19-990-498 48 in. 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 32 options available.
32 options
Catalog No. 19-990-468 Supplier Keystone Cleanroom Products Supplier No. BGT2A0709SS
Add to Cart
Add to Cart

The Self-Sealing 1422A Tyvek™ Autoclave Bag with Steam Indicator, 7 to 12 in. wide is designed for the steam sterilization of pharmaceutical equipment change parts. These bags are closed via the convenient and robust self-sealing closure system.

  • Designed for steam sterilization
  • Tyvek™ on both sides for maximum breathability during sterilization
  • Integrated steam indicator
  • Recommended for sterilization of pharmaceutical equipment
  • Manufactured and packaged in controlled cleanroom environment
  • Eliminates need to cut material and the use of autoclave tape
  • Self-sealing closure is fast and consistent for equipment preparation area
  • Creates secondary level of protection during aseptic presentation of equipment
  • Resists tearing and punctures
  • Superior microbial barrier
  • Certificates of conformance sent with shipment

Specifications

Autoclavable Autoclavable
Certifications/Compliance COC
Closure Type Self-seal
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
For Use With (Equipment) Autoclave Bag
Includes Steam Sterilization Indicator
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Moisture Vapor Transmission Rate Autoclave Bag
No. per Case Autoclave Bag
No. per Pack Autoclave Bag
Outer Packaging Autoclave Bag
Protective Inner Packaging Autoclave Bag
Quantity Autoclave Bag
Resistant To Autoclave Bag
Size Autoclave Bag
Sterilization Method Autoclave Bag
Temperature Range (English) Autoclave Bag
Temperature Range (Metric) Autoclave Bag
Thickness (English) Autoclave Bag
Dimensions (L x W) Autoclave Bag
Length (English) 9 in.
Width (English) 7 in.
Diameter (English) Autoclave Bag
Diameter (Metric) Autoclave Bag
Product Type Autoclave Bag
Capacity (English) 54 oz.
Capacity (Metric) 1.6 L
Length (Metric) 22.9 cm
Width (Metric) 17.8 cm
Thickness (Metric) Autoclave Bag
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.