Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products Self-Sealing BHD Autoclave Bags
SDP

Catalog No. 19990513
Change view
Click to view available options
Dimensions (L x W):
56 x 41 cm
66 x 56 cm
66 x 66 cm
81 x 71 cm
97 x 15 cm
102 x 20 cm
102 x 30.5 cm
112 x 20 cm
117 x 66 cm
122 x 41 cm
102 x 102 cm
117 x 112 cm
122 x 112 cm
147 x 147 cm
Capacity (Metric):
6.2 L
8.7 L
9.5 L
14 L
15 L
18 L
20 L
24 L
32 L
43 L
55 L
57 L
91 L
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Capacity (Metric)
19-990-513 102 x 30.5 cm 14 L
19-990-510 97 x 15 cm 6.2 L
19-990-511 102 x 20 cm 8.7 L
19-990-520 102 x 102 cm 43 L
19-990-521 117 x 112 cm 55 L
19-990-522 122 x 112 cm 57 L
19-990-523 147 x 147 cm 91 L
19-990-514 56 x 41 cm 9.5 L
19-990-512 112 x 20 cm 9.5 L
19-990-516 66 x 56 cm 15 L
19-990-517 66 x 66 cm 18 L
19-990-515 122 x 41 cm 20 L
19-990-519 81 x 71 cm 24 L
19-990-518 117 x 66 cm 32 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 19-990-513 Supplier Keystone Cleanroom Products Supplier No. BNW1240SS2P
Add to Cart
Add to Cart

Can be used as either inner or outer bag for steam sterilization of pharmaceutical change parts.

  • Designed for steam sterilization
  • Manufactured and packaged in controlled ISO 8 cleanroom environment
  • Eliminates need to cut material and use of autoclave tape
  • Fast and consistent for equipment preparation area
  • Reduces labor costs
  • Resists tearing and punctures
  • Effective 2-ply microbial barrier (each ply 59.7 g/m2)
  • Autoclavable up to 135 °C
  • Significant process improvement compared to wrapping with Bio-Shield paper
  • Certificates of Conformance sent with shipment

Specifications

Autoclavable Autoclavable
Certifications/Compliance CoC
Closure Type Self-seal
Color Blue
Disposable Single-use
For Use With (Application) Steam sterilization packaging
For Use With (Equipment) Pharmaceutical production equipment
Includes Steam indicator
Material Cellulose
Sterility Non-sterile
Latex Free Yes
Dimensions (L x W) 102 x 30.5 cm
Length (English) 40 in.
Width (English) 12 in.
Product Type Autoclave Bag
Capacity (Metric) 14 L
Length (Metric) 102 cm
Width (Metric) 30.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.