Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Cleanroom Products Self-Sealing Sterilization Peel Pouch, Medical Paper/Film, With Steam Indicator
SDP

Catalog No. 01671451
Change view
Click to view available options
Dimensions (L x W):
10 x 14 in.
12 x 18 in.
13 x 18 in.
15 x 20 in.
18 x 22 in.
3.5 x 5.5 in.
3.5 x 9 in.
5.5 x 10.5 in.
7.5 x 13 in.
8 x 16 in.
Capacity (English):
12.6 oz.
23.6 oz.
43.3 oz.
43.6 oz.
73 oz.
96 oz.
105 oz.
162 oz.
176 oz.
225 oz.
297 oz.
Film Description:
Blue
Clear
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Capacity (English) Film Description
01-671-451 12 x 18 in. 162 oz. Blue
01-671-462 3.5 x 5.5 in. 12.6 oz. Clear
01-671-460 3.5 x 9 in. 23.6 oz. Clear
01-671-458 5.5 x 10.5 in. 43.6 oz. Clear
01-671-456 7.5 x 13 in. 73 oz. Clear
01-671-454 8 x 16 in. 96 oz. Clear
01-671-452 10 x 14 in. 105 oz. Clear
01-671-450 12 x 18 in. 162 oz. Clear
01-671-4657 13 x 18 in. 176 oz. -
01-671-4656 15 x 20 in. 225 oz. -
01-671-4654 18 x 22 in. 297 oz. -
01-671-463 3.5 x 5.5 in. 12.6 oz. Blue
01-671-461 3.5 x 9 in. 23.6 oz. Blue
01-671-459 5.5 x 10.5 in. 43.3 oz. Blue
01-671-457 7.5 x 13 in. 73 oz. Blue
01-671-455 8 x 16 in. 96 oz. Blue
01-671-453 10 x 14 in. 105 oz. Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
Catalog No. 01-671-451 Supplier Keystone Cleanroom Products Supplier No. PPSS12X18
Add to Cart
Add to Cart

Self-Sealing Steam Sterilization Pouches are designed for autoclave cycles

  • Peels Open Cleanly
  • Triple Weld Factory seals
  • Convenient, time saving self-seal closure system
  • Strong, rip and tear resistant medical grade paper material
  • Good barrier characteristics prevent microbial penetration
  • Peels Open Cleanly
  • Sub-packed into sealed labeled poly bags with manufacturing lot number
  • Date of Manufacture on label for complete traceability

Specifications

Basis Weight 60 gsm
Autoclavable Autoclavable
Certifications/Compliance CoC
Closure Type Self-adhesive
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
For Use With (Equipment) Pharmaceutical parts
Material Medical Grade Kraft Paper (Bleached)
Sterility Non-sterile
Film Description Blue
No. per Case 500/Cs.
Temperature Range (Metric) 121°C to 135°C
Thickness (English) 60 gsm
Dimensions (L x W) 12 x 18 in.
Length (English) 12 in.
Width (English) 46 cm
Product Type Self-sealing Sterilization Pouch
Capacity (English) 162 oz.
Capacity (Metric) 4.8 L
Length (Metric) 30.5 cm
Width (Metric) 18 in.
Thickness (Metric) 47 to 57 μm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.