Learn More
Description
- Designed for the safe storage and transport of biological materials
- Transparent polypropylene (PP) vials allow unobstructed viewing of the sample
- Vials are shatter-proof and may be exposed to freezing temperatures
- Leak-resistant screw caps can be removed or sealed with a single turn
Specifications
Specifications
| Closure Color | White |
| Closure Material | Polyethylene |
| Color | Amber |
| Capacity (Metric) | 10 mL |
| Length (Metric) | 92 mm |
| Material | Polypropylene |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable (Without Cap) |
| Graduated | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.