Learn More
Globe Scientific Self-Standing Transport Tubes with Attached Screw Cap
Shop All Globe Scientific ProductsDescription
- Tubes are made of polypropylene
- With molded graduations
- Self-standing with conical bottom
- Transparent tubes allows for unobstructed viewing of samples
- Shatter-proof and may be exposed to freezing temperatures
- Leak-resistant polyethylene screw caps can be removed or sealed in single turn
Specifications
Specifications
| Closure Color | White |
| Autoclavable | Autoclavable |
| Capacity (Metric) | 5 mL |
| Bottom Shape | Conical (Self-standing) |
| Material | Polypropylene |
| Graduations | 1 to 5 mL |
| Includes | White Screwcap |
| Style | Self Standing Transport Tube |
| Sterility | Non-sterile |
| Disposable | Single-use |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.