Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Self-Standing Transport Tubes with Separate Screw Cap

Catalog No. 220101227
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
Closure Color:
Blue
Green
Red
Yellow
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Color
22-010-1227 5 mL Blue
22-010-1229 5 mL Green
22-010-1230 5 mL Red
22-010-1231 5 mL Yellow
22-010-1234 10 mL Blue
22-010-1235 10 mL Red
22-010-1236 10 mL Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 22-010-1227 Supplier Globe Scientific Supplier No. 6101B
Add to Cart
Add to Cart

Designed for the safe storage and transport of biological materials.

  • Tubes are made of polypropylene
  • With molded graduations
  • Self-standing with conical bottom
  • Transparent tubes allows for unobstructed viewing of samples
  • Shatter-proof and may be exposed to freezing temperatures
  • Leak-resistant polyethylene screw caps can be removed or sealed in single turn

Specifications

Closure Color Blue
Autoclavable Autoclavable (Vial Only)
Capacity (Metric) 5 mL
Material Polypropylene
Graduations 1 to 5 mL
Includes Blue Screwcap
Style Self Standing Transport Tube
Sterility Non-sterile
Disposable Single-use
Graduated Yes
Closure Material Polyethylene
Height (Metric) 56 mm
Closure Type Screw Cap
Marking Spot Etched
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.