Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Self-Sticking Pipe Marker Labels: Arrow

Catalog No. 19111862 Shop All Brady Corporation Products
Change view
Click to view available options
Size (English):
12 x 2 in. (W x H)
8 x 1 in. (W x H)
Color:
Black on Yellow
White on Blue
White on Green
White on Red
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (English) Color
19-111-862 8 x 1 in. (W x H) White on Green
19-111-861 8 x 1 in. (W x H) Black on Yellow
19-111-863 8 x 1 in. (W x H) White on Blue
19-111-864 8 x 1 in. (W x H) White on Red
19-111-865 12 x 2 in. (W x H) Black on Yellow
19-111-866 12 x 2 in. (W x H) White on Green
19-111-868 12 x 2 in. (W x H) White on Red
19-111-867 12 x 2 in. (W x H) White on Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19-111-862 Supplier Brady™ Supplier No. 20488
Add to Cart
Add to Cart

Identify pipe content and flow direction. Brady™ Self-Sticking Pipe Marker Labels are ideal for on-the-spot repair or replacement of damaged or missing markers.

  • Made of Plastic (B-736)
  • Markers withstand temperatures from -40°F to 212°F
  • Ideal for on-the-spot repair or replacement of damaged or missing markers

Specifications

Description Compatible Surface Types: Smooth
Adhesive Type Acrylic, Permanent
Color White on Green
Format Roll
Material Plastic (B-736)
Product Type Pipe Marker
Display Text Arrow
For Use With (Application) Pipe and Valve Marking
Size (English) 8 x 1 in. (W x H)
Size (Metric) 20.3 x 2.54 cm
Thickness (English) 0.0033 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.