Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Self Sticking Vinyl Arrows, Double Direction

Catalog No. 19111877 Shop All Brady Corporation Products
Change view
Click to view available options
Size (English):
12 x 4 in. (W x H)
7 x 1.25 in. (W x H)
7 x 2.25 in. (W x H)
Color:
Black, Yellow
White, Blue
White, Green
White, Red
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (English) Color
19-111-877 7 x 2.25 in. (W x H) White, Green
19-111-904 7 x 1.25 in. (W x H) White, Blue
19-111-907 7 x 1.25 in. (W x H) White, Green
19-111-876 7 x 2.25 in. (W x H) White, Blue
19-111-878 7 x 2.25 in. (W x H) White, Red
19-111-879 7 x 2.25 in. (W x H) Black, Yellow
19-111-913 12 x 4 in. (W x H) Black, Yellow
19-111-916 12 x 4 in. (W x H) White, Red
19-111-918 12 x 4 in. (W x H) White, Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 19-111-877 Supplier Brady™ Supplier No. 76510

To identify pipe content flow. Brady Self Sticking Vinyl Arrows, Double Direction are made of vinyl designed to withstand indoor and outdoor environments.

  • Portable card-mounted
  • Available in three different sizes and various colors to fit to various pipe diameters
  • Meet ASME (ANSI) standards

Specifications

Description Arrow style: Double
Adhesive Type Acrylic, Permanent, Cold-temperature
Color White, Green
Format Die-cut
Material Pressure-sensitive Vinyl (B-946)
Product Type Arrow Tape
For Use With (Application) Pipe and valve marking
Size (English) 7 x 2.25 in. (W x H)
Size (Metric) 17.7 x 5.71 cm (W x H)
Thickness (English) 0.004 in.
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.