Learn More
Description
- Portable card-mounted
- Available in three different sizes and various colors to fit to various pipe diameters
- Meet ASME (ANSI) standards
Specifications
Specifications
| Description | Arrow style: Single |
| Adhesive Type | Acrylic, Permanent, Cold-temperature |
| Color | Black, Orange |
| Format | Die-cut |
| Material | Pressure-sensitive Vinyl (B-946) |
| Product Type | Arrow Tape |
| For Use With (Application) | Pipe and valve marking |
| Size (English) | 7 x 2.25 in. (W x H) |
| Size (Metric) | 17.7 x 5.71 cm (W x H) |
| Thickness (English) | 0.004 in. |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.