Learn More
YSI™ Self-stirring BOD Probes for Models 5000 and 5100
Shop All Yellow Springs Instrument (YSI) ProductsDescription
Includes
- 15-176-17 has an adapter with 5° taper
- 15-176-18 includes standard taper 24 funnel
- 15-176-20 includes 6.75 in. long (17cm) shaft for use in the wine industry; (cannot use any funnels or adapters)
- All include six membrane caps and KCl solution
Model 5010 Self-stirring BOD Probes
- Plug directly into Models 5000 and 5100 (no adapter cable needed)
- Operate from meter's power supply
- Built-in stirrer creates consistent flow past membrane for accurate measurement, faster response
- Designed to for 300mL BOD bottles
- 15-176-17 has an adapter with 5° taper
- 15-176-18 includes standard taper 24 funnel
- All include six membrane caps and KCl solution
Specifications
Specifications
| Includes | 4.25 in. Stir Paddle, Funnel |
| Warranty | 1 Year |
| For Use With (Equipment) | Model 5000 and 5100 DO Meter |
| Probe Type | Self Stirring BOD |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.