Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sellstrom™ Fire Blankets

Catalog No. 173381 Shop All Sellstrom Manufacturing Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Includes:
Vinyl Carrying Handbag
Vinyl Wall Pouch with Pull Tab
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
17-338-1 Vinyl Carrying Handbag
17-338-2 Vinyl Wall Pouch with Pull Tab
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-338-1 Supplier Sellstrom™ Supplier No. S97452
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Lightweight and easy to apply

  • Made of fiberglass and hemmed on all four sides with Kevlar™ thread
  • Brass grommets on corners
  • Machine washable
  • 1.5 x 1.8m (5 x 6 ft.)
  • Red, heavy-duty vinyl pouch protects blanket from exposure to UV rays, chemicals, moisture dust, salt air, insects, and temperature extremes

Use for rescue operations in offices, industries and hospitals: either to cover the fire, cutting off the oxygen supply or to wrap around a person whose clothes are on fire

Specifications

Color White
Material Fiberglass
Dimensions (L x W) 72 x 60 in. (182 x 152.4 cm)
For Use With (Application) Rescue operations in offices, industries and hospitals
Includes Vinyl Carrying Handbag
Length (English) 72 in.
Length (Metric) 182 cm
Width (English) 60 in.
Width (Metric) 152.4 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.