Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sellstrom™ Impact Goggles
Built for comfortable protection
Specifications
Lens Tint | Clear |
---|---|
Product Type | Impact Goggles |
Material | Polycarbonate |
Frame Material | Vinyl |
Catalog Number | Mfr. No. | Lens Coating | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Coating | Price | Quantity & Availability | |||||
17-288B
|
Sellstrom™
88010 |
Anti-fog | N/A | N/A | N/A | ||||
Description
- Clear UV-absorbing polycarbonate lens
- Soft vinyl goggle frame conforms to facial contours for a secure fit
- Protect from flying particles
- Fit comfortably over most prescription eyewear
- Direct venting ensures airflow and cools the eye area
Note:Do not use these goggles for splash protection.
Order Info
Available in standard or fog-free version.
Specifications
Clear | |
Impact Goggles | |
Polycarbonate | |
Vinyl |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title