Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sellstrom™ Welding Cover Plates

Catalog No. 179859A Shop All Sellstrom Manufacturing Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Length (English):
2 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
17-985-9A 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-985-9A Supplier Sellstrom™ Supplier No. S19002
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Width (English) 4.25 in.
Lens Tint Clear
Product Type Welding Cover Plate
For Use With (Application) Welding
Length (English) 2 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.