Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sellstrom™ Welding Magnifier Plates

Catalog No. 179856A Shop All Sellstrom Manufacturing Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Magnification Power:
+1.00
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification Power
17-985-6A +1.00
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-985-6A Supplier Sellstrom™ Supplier No. 18100
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Width (English) 4.25 in.
Product Type Magnifier Plate
For Use With (Application) Welding
Length (English) 2 in.
Magnification Power +1.00
Material Plastic
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.