Learn More
Description
- Meets ASME A13.1 color specifications
- Made from B-946 self-sticking vinyl with permanent adhesive
- Use with 1 in. arrow tape
Specifications
Specifications
| Description | Abrasion and chemical resistant material |
| Adhesive Type | Acrylic, Permanent, Cold-temperature |
| Color | White, Green |
| Format | Die-cut |
| Material | Pressure-sensitive Vinyl (B-946) |
| Product Type | Semiconductor and Chemical Pipe Marker |
| Display Text | VACUUM |
| Quantity | 28/Pk. |
| Size (English) | 2.25 x 0.5 in. (W x H) |
| Thickness (English) | 0.004 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.