Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Stoelting™ Semken Forceps
SDP

Catalog No. 10001227 Shop All Stoelting Co Products
Change view
Click to view available options
Length (English):
5 in.
6 in.
Model:
1 x 2
1 x 2 teeth
2 x 3 teeth
Serrated
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Model
10-001-227 6 in. Serrated
10-000-455 5 in. 1 x 2 teeth
10-001-230 5 in. 2 x 3 teeth
10-001-229 6 in. 1 x 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 10-001-227 Supplier Stoelting™ Supplier No. 5210641
Add to Cart
Add to Cart

Stoelting™ Semken Forceps are micro tweezers that are ideal for micro dissection of tissue and vessels and processing tissue in electron microscopy procedures.

Micro tweezers come in a wide variety of tip sizes, shapes, and materials. To choose the best tweezers for your application keep in mind the size of the animal and/or tissue you are working with. The type of cleaning and sterilization you require may affect the material you choose. For example, if you require autoclaving and you are working under a microscope on a mouse the thinnest-tipped forceps made of stainless steel, titanium, Dumostar, INOX, and Dumoxel are good choices.Carbon steel instruments may not be the best choice for use where there is constant exposure to water. If not handled properly, Carbon steel is likely to rust if exposed to water for a length of time. Though not recommended, flash flame decontamination could be used on carbon steel tweezers because this material is less likely to be damaged by high heat. The extreme heat from flash flame decontamination changes the molecular structure of most material adversely. High heat softens metal and shortens the useful life of instruments. Consider another method of decontamination where lower heat levels can be applied to keep your instruments useful for many more years.

Specifications

For Use With (Application) Neuroscience
Length (English) 6 in.
Model Serrated
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.