Learn More
Description
- Powder free
- Textured palm and fingers
- Synthetic Nitrile Rubber (SNR)
- Max. 8.0 mil thick at fingertip
- Min. 4.8 mil thick at cuff
- Length: 23 cm
Specifications
Specifications
| Chemotherapeutic Rated | No |
| Applications | Laboratory, Industrial |
| AQL | 4 |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | Partially Textured |
| Latex Free | Yes |
| Material | Nitrile |
| Powdered | Powder Free |
| Size | X-Large |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.