Learn More
Description
- Nitrile gloves with Aloe and Vitamin E prevent skin irritation
- Tactile sensitivity
- Latex-free
- Features Smart Dispense Technology
- Ambidextrous
- Beaded cuffs
- Powder free
Specifications
Specifications
| Applications | Healthcare |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | No Texture |
| Latex Free | Yes |
| Material | Nitrile |
| Size | X-Small |
| Thickness (English) | 3.1 mil |
| Thickness (Metric) | 0.07 mm |
| FDA 510 (k) | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.