Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sempermed™ SemperShield™ CR Chloroprene Gloves

Catalog No. 23500112 Shop All Sempermed USA Inc. Products
Change view
Click to view available options
Size:
Large
Medium
Small
X-Large
X-Small
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
23-500-112 Large
23-500-105 X-Small
23-500-107 Small
23-500-108 Medium
23-500-113 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 23-500-112 Supplier Sempermed™ Supplier No. SSCR104
This item is not returnable. View return policy

Chloroprene exam gloves are designed for healthcare professionals where comfort and protection are critical.

  • Premium powder free exam grade chloroprene
  • Textured fingertips give enhanced gripping capabilities in dry and wet environments
  • Features Smart Dispense Technology
  • Single Glove Delivery™ packaging method
  • Fit similar to latex, strength similar to nitrile
  • Barrier protection for various applications where safety is critical
  • Conforms to the hand, reducing hand fatigue
  • Performs well in a wide range of temperatures

Specifications

Chemotherapeutic Rated No
Applications Healthcare
AQL 1.5
Color Green
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 3.6 mil
Finger Thickness (Metric) 0.09 mm
Laboratory/Cleanroom Use No
Latex Free Yes
Material Neoprene
Palm Thickness (English) 3.2 mil
Palm Thickness (Metric) 0.08 mm
Product Type Exam Gloves
Size Large
Thickness (English) 3.6 mil
Thickness (Metric) 0.09 mm
Model SSCR104
Series SemperShield™ CR Chloroprene
Length (English) 11 in.
Length (Metric) 28 cm
Product Line SemperShield™
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.